Motion
PAK538
Loading Ramp - Material: Steel, 1000 lbs Load Capacity, Width: 29-1/2 in, Length: 38 in
MI ITEM #04008329
MFR #PAK538
Price$867.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Loading Ramp - Material: Steel, 1000 lbs Load Capacity, Width: 29-1/2 in, Length: 38 in
MI ITEM #04008329
MFR #PAK538

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$867.83/each

Specifications

Dimensions

  • Dimensions
    4.3000 in H x 29.5000 in W x 38.0000 in
  • Height
    4.3000 in
  • Length
    38 in
  • Weight
    77 lbs
  • Width
    29-1/2 in

Details

  • Color
    Black
  • Load Capacity
    1000 lbs
  • Material
    Steel
  • Type
    Steel Loading Ramp

Overview

Mfr description
PAK538- PIG STEEL LOADING RAMP
  • Heavy-duty steel construction is strong and durable
  • Adjustable legs for use with a range of pallet and deck heights
  • Edge guards guide drum trucks and help prevent them from rolling off the sides
  • Lip of ramp secures to edge of pallet or deck
  • Note: Ramp must be detached to close doors
  • Diamond plate surface provides traction for added safety

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought