Motion
PAK210-WD
Spill Platform - Polyethylene, 6000 lbs Load Capacity, Dimensions: 10.0000 in H x 51.0000 in W x 51.0000 in
Mi Item #04008330
MFR #PAK210-WD
Price$653.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Platform - Polyethylene, 6000 lbs Load Capacity, Dimensions: 10.0000 in H x 51.0000 in W x 51.0000 in
Mi Item #04008330
MFR #PAK210-WD

Mfr description
PAK210-WD- POLYSPILL PALLET W/DRAIN
  • The strongest standard pallet you can buy for everyday drum storage
  • 6,000 pound UDL capacity is strong enough to support four fully loaded steel or poly drums; 66 gallon sump capacity
  • Low 10" height means loading and unloading require less effort and drum tops are within easier reach
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$653.97/each

Specifications

Dimensions

  • Dimensions
    10.0000 in H x 51.0000 in W x 51.0000 in
  • Height
    10.0000 in
  • Length
    51.0000 in
  • Weight
    80 lbs
  • Width
    51.0000 in

Details

  • Color
    Black
  • Drain
    Includes Drain
  • Load Capacity
    6000 lbs
  • Material
    Polyethylene
  • Number of Grates
    2
  • Type
    Spill Containment Pallet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)