Motion
PAK210
Spill Containment Pallet - Sump - LDPE w/ UV Inhibitor, Grate - Polyethylene, 6000 lbs Load Capacity, 66 gal Sump Capacity, Dimensions: 51 x 51 x 10 in
Mi Item #04008331
MFR #PAK210
Price$593.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Containment Pallet - Sump - LDPE w/ UV Inhibitor, Grate - Polyethylene, 6000 lbs Load Capacity, 66 gal Sump Capacity, Dimensions: 51 x 51 x 10 in
Mi Item #04008331
MFR #PAK210

Mfr description
PAK210-WOD-POLYSPILL PALLET W/O DRAIN
  • The strongest standard pallet you can buy for everyday drum storage
  • 6,000-lb. UDL capacity is strong enough to support four fully loaded steel or poly drums
  • Low 10" height means loading and unloading require less effort and drum tops are within easier reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$593.80/each

Specifications

Dimensions

  • Dimensions
    51 x 51 x 10 in
  • Height
    10.0000 in
  • Length
    51.0000 in
  • Weight
    80 lbs
  • Width
    51.0000 in

Details

  • Color
    Black
  • Drain
    Optional .75" Drain
  • Load Capacity
    6000 lbs
  • Material
    Grate - Polyethylene, Sump - LDPE w/ UV Inhibitor
  • Number Of Drums
    4
  • Number of Grates
    2
  • Sump Capacity
    66 gal (US)
  • Type
    Spill Containment Pallet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)