Motion
SYN EMB 35LB PAIL

LUBRIPLATE LUBRICANTS CO
SYN EMB 35LB PAIL

SYN EMB Multipurpose Grease - Extreme Pressure, Synthetic-PAO-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 35 lb Size, Pail Container, White Color, Not Food Grade, Water Resistant, -40 to +400 °F
Mi Item #04008342
MFR #SYN EMB 35LB PAIL
Price$598.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYN EMB 35LB PAIL

SYN EMB Multipurpose Grease - Extreme Pressure, Synthetic-PAO-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 35 lb Size, Pail Container, White Color, Not Food Grade, Water Resistant, -40 to +400 °F
Mi Item #04008342
MFR #SYN EMB 35LB PAIL

Mfr description
SYN EMB 35 LB. PAIL
  • 100% Synthetic
  • For all types of medium to high speed electric motor, fan and pump bearings
  • Anti-wear and extreme pressure additives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$598.48/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    2
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • Application
    Medium to high speed electric motor bearings
  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Color
    White
  • Composition
    Synthetic-PAO-Based, Lithium Complex-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    260°C/500 °F
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Lithium Complex
  • Manufacturer Upc Number
    089215533503
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -40 °F
  • Oil Type
    Synthetic PAO
  • Package Qty
    1
  • Series
    SYN EMB
  • Temperature Range
    -40 to +400 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215533503
  • Viscosity
    100
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 5% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)