Motion
SYN EMB DRUM
SYN EMB Multipurpose Grease - Extreme Pressure, Synthetic-PAO-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 120 lb Size, Keg Container, White Color, Not Food Grade, Water Resistant, -40 to +400 °F
Mi Item #04008343
MFR #SYN EMB DRUM
Price$1,835.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYN EMB Multipurpose Grease - Extreme Pressure, Synthetic-PAO-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 120 lb Size, Keg Container, White Color, Not Food Grade, Water Resistant, -40 to +400 °F
Mi Item #04008343
MFR #SYN EMB DRUM

Mfr description
SYN EMB 120 LB. KEG
  • 100% Synthetic
  • For all types of medium to high speed electric motor, fan and pump bearings
  • Anti-wear and extreme pressure additives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,835.59/each

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    2
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Application
    Medium to high speed electric motor bearings
  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Color
    White
  • Composition
    Synthetic-PAO-Based, Lithium Complex-Thickened Grease
  • Container Type
    Keg
  • Dropping Point
    260°C/500 °F
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Lithium Complex
  • Manufacturer Upc Number
    089215433506
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -40 °F
  • Oil Type
    Synthetic PAO
  • Package Qty
    1
  • Series
    SYN EMB
  • Temperature Range
    -40 to +400 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215433506
  • Viscosity
    100
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 5% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)