Motion
SYN EMB CTG
SYN EMB Multipurpose Grease - Extreme Pressure, Synthetic-PAO-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 14-1/2 oz Size, Cartridge Container, White Color, Not Food Grade, Water Resistant, -40 to +400 °F
MI ITEM #04008345
MFR #SYN EMB CTG
Price$18.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYN EMB Multipurpose Grease - Extreme Pressure, Synthetic-PAO-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 14-1/2 oz Size, Cartridge Container, White Color, Not Food Grade, Water Resistant, -40 to +400 °F
MI ITEM #04008345
MFR #SYN EMB CTG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.38/each

Specifications

Dimensions

  • Container Size
    14-1/2 oz
  • NLGI Grade
    2
  • Overall Height
    10.25 in
  • Overall Length
    19.25 in
  • Overall Width
    11.5 in
  • Shelf Life
    10 yr
  • Weight
    1.00 lbs

Details

  • Application
    Medium to high speed electric motor bearings
  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Color
    White
  • Composition
    Synthetic-PAO-Based, Lithium Complex-Thickened Grease
  • Container Type
    Cartridge
  • Dropping Point
    260°C/500 °F
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Lithium Complex
  • Manufacturer Upc Number
    089215333509
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -40 °F
  • Oil Type
    Synthetic PAO
  • Package Qty
    40
  • Series
    SYN EMB
  • Temperature Range
    -40 to +400 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215333509
  • Viscosity
    100
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 5% loss

Overview

Mfr description
L0335-098 GREASE SYN EMB 13.5OZ CTG
  • 100% Synthetic
  • For all types of medium to high speed electric motor, fan and pump bearings
  • Anti-wear and extreme pressure additives

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought