Motion
NO 2 192 EZYOUT

GREENFIELD INDUSTRIES
NO 2 192 EZYOUT

Screw Extractor or Set - 7/64 in, 2.3750 in, 60.32 mm Overall Length
Mi Item #04008392
MFR #NO 2 192 EZYOUT
Price$7.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
NO 2 192 EZYOUT

Screw Extractor or Set - 7/64 in, 2.3750 in, 60.32 mm Overall Length
Mi Item #04008392
MFR #NO 2 192 EZYOUT

Mfr description
C53652 #2 192 EZYOUT USA SCREW EXTRACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.48/each

Specifications

Dimensions

  • Drill Size
    7/64 in
  • Overall Length
    2.3750 in, 60.32 mm
  • Screw Size Range
    #12 to 5/16 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)