Motion
MEC0310036

GARLOCK KLOZURE
MEC0310036

Oil Seal - 2.362 in Shaft Dia., 3.150 in OD, 0.394 in Overall Width, GYLON® Lip Material
Mi Item #04008393
MFR #MEC0310036
Price$393.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
MEC0310036

Oil Seal - 2.362 in Shaft Dia., 3.150 in OD, 0.394 in Overall Width, GYLON® Lip Material
Mi Item #04008393
MFR #MEC0310036

Mfr description
PS-SEAL GYLON 316SS 60MM 80MM 10MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$393.20/each

Specifications

Dimensions

  • Outside Diameter
    3.150 in
  • Overall Width
    0.394 in
  • Shaft Diameter
    2.362 in

Details

  • Lip Material
    GYLON®
  • Manufacturer Catalog Number
    MEC03-10036
  • Manufacturer Upc Number
    717744647988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)