Motion
A4143S-16X100

KURIYAMA OF AMERICA
A4143S-16X100

Black/Green Stripe Paint 1" x 100'
Mi Item #04008398
MFR #A4143S-16X100
Price$11.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
A4143S-16X100

Black/Green Stripe Paint 1" x 100'
Mi Item #04008398
MFR #A4143S-16X100

Mfr description
A4143S-16 PAINT HOSE 100FT ROLL
  • Excellent resistance to paint fluids, lacquers and solvents...see chemical resistance chart, referring to both core and cover materials. Excellent flexibility. Lightweight. Silicone-free. One-piece lengths. Compatible with popular spray fittings, such as Binks and DeVilbiss. Excellent cold weather properties. Static conductivity. RoHS(16) compliant. Phthalate Free!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.11/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter
    1 in

Details

  • Additional Details
    Lightweight polyethylene-lined rubber blend hose that is the ideal choice for handling paint and paint-related products in a variety of applications.
  • Application
    Lower pressure transfer of enamels, lacquers and other finishes., Robotic paint spraying equipment., Manual paint spraying., Spraying of automobile “rustproofing” fluids., Low temperature transfer of chemicals.
  • Color
    Black
  • Hose Covering Material
    Branded “Paint Fluid”, Black Rubber Blend Compound
  • Hose Type
    Paint Transfer Hose
  • Manufacturer Upc Number
    822353075784
  • Product Type
    Flexible Ducting Hose
  • Product Types
    Series A4143S with Static Wire Medium Pressure Paint Fluid Transfer Hose
  • Type
    Paint Fluid Transfer Hose with Static Wire
  • UPC_NO
    822353075784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)