Motion
H3144X
Adapter Sleeve - 200 mm Bore Dia., Tr220x4 Thread Size
MI ITEM #04008422
MFR #H3144X
Your Price$2,657.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 200 mm Bore Dia., Tr220x4 Thread Size
MI ITEM #04008422
MFR #H3144X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,657.84/each(List $3,189.40)

Overview

Mfr description
H3144X

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    200 mm
  • Thread Size
  • Taper
    1:12
  • Series
    H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text