1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
LER54X0300-A
3.0000 in Bore, 3.5625 in OD, 0.6875 in Overall Width
MI ITEM #
04008444
MFR #
LER54X0300-A
Your Price
$108.84
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
FAG (SCHAEFFLER) LER54X0300-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
LER54X0300-A
3.0000 in Bore, 3.5625 in OD, 0.6875 in Overall Width
MI ITEM #
04008444
MFR #
LER54X0300-A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$108.84
/each
(List
$125.17
)
Qty
Add to Cart
Overview
Mfr description
LER54X0300-A
Specifications
Width
0.6880 in, 17.47 mm
Outside Diameter
3.5625 in
Overall Width
0.6875 in
Bore Diameter
3.0000 in
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data