Specifications
Dimensions
- Base To Bore Centerline8.2500 in
- Base Width8.0000 in
- Bolt Center To Center Length25.0000 in
- Bore Diameter7.1875 in
- Compatible Bore Diameter7.1875 in
- Overall Height16.5000 in
- Overall Length29.5000 in
- Overall Width11.0000 in
Details
- Compatible Bearing Series Part Num22240-E1-K
- Compatible Bearing TypeSpherical Roller
- Finish CoatingUncoated
- Housing ConstructionSplit
- Housing MaterialCast Iron
- Mounting TypeTwo-Bolt Base
- Product TypePillow Block Housings
- SeriesSAF
- Standards MetASTM A-536
Overview
Mfr description
SAF540D.U PILLOW BLOCK