Specifications
Dimensions
- Dimensions19.5 in x 32.5 in x 15 in
Details
- ColorRed
- MaterialSteel
- Number Of Drums1
- Storage DirectionHorizontal
Overview
Mfr description
DRM207 DRUM CRADLE
- Design allows one person to easily stow a fully-loaded 55-gallon drum
- To make room for dispensing, handle removes and stores under unit when it's horizontal
- Sturdy, all-steel frame holds up to 600 lb.
- Rolls on non-sparking, oil- and chemical-resistant, 2 1/2" polyolefin wheels