Motion
STMH-23T

SEALMASTER
STMH-23T

Ball Bearing Take-Up Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Concentric Collar Collar, Standard
Mi Item #04008699
MFR #STMH-23T
Price$286.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
STMH-23T

Ball Bearing Take-Up Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Concentric Collar Collar, Standard
Mi Item #04008699
MFR #STMH-23T

Mfr description
STMH-23T TAKE-UP BRG
  • Cast iron housed, extended inner ring bearing with ball riding nylon retainer Designed to accommodate optional closed or open end to allow users to better conform OSHA requirements for personal protection Skwezloc® Concentric locking for near perfect concentricity Single lip contact seal and flinger Supplied sealed for life with optional lubrication fitting in the box
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.72/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Housing Width
    1.8590 in
  • Overall Height
    4.0000 in
  • Overall Length
    5.0625 in
  • Overall Width
    1.6875 in
  • Slot Spacing  
    4.0000 in
  • Weight
    3.9 lbs

Details

  • CAD Drawing
  • Duty Type
    Standard
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    STMH-23T
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461340875
  • Max Rpm
    4000 rpm
  • Operating Temperature
    -20 to 220 °F
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5782 lbf
  • Replacement Bearing
    2-19
  • Seal Type
    Contact Seal with Flinger
  • Series
    ST
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)