Motion
80735
Markal® BL-W Paintstik® Paint Marker - Blue, 11/16 in Tip, 12 per pack
MI ITEM #04008765
MFR #80735
List Price$12.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Markal® BL-W Paintstik® Paint Marker - Blue, 11/16 in Tip, 12 per pack
MI ITEM #04008765
MFR #80735

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.04/each for your price

Overview

Mfr description
80735 BLUE PAINTSTICK
  • Marks Bleed Through Water-Based Primers or Paints; Used for Inspection
  • Coding
  • Layout or Assembly Operations; Easy-to-Hold
  • Recyclable Paperboard Holder Protects Paintstik for Maximum Use; Durable weather and UV-Resistant Marks

Specifications

  • Color
    Blue
  • Tip Size
    11/16 in
  • UPC_NO
    048615807355
  • Dry Time
    12 to 24 hr.
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -50 °F
  • Series
    BL-W(R) Paintstik(R)
  • Standards Met
    EPA HAPS and SARA 313 Regulation
  • Surface Material
    Metal
  • Temperature Range
    -50 °F to 150 °F
  • Tip Style
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text