Motion
6212-2Z/VA201

SKF
6212-2Z/VA201

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Double Shielded, Without Snap Ring
Mi Item #04008794
MFR #6212-2Z/VA201
Price$305.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6212-2Z/VA201

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Double Shielded, Without Snap Ring
Mi Item #04008794
MFR #6212-2Z/VA201

Mfr description
6212-2Z/VA201
  • Deep groove ball bearings for high temperature applications. Up to 250°C (480°F)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.63/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    22 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ABEC 1
  • Weight
    1.85 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel with phosphate coating
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    6212-2Z/VA201
  • Element Material
    Bearing steel with phosphate coating
  • Features & Benefits
    • Deep groove ball bearings for high temperature applications. Up to 250°C (480°F)
  • Finish Coating
    Phosphate
  • Internal Clearance
    Special Clearance
  • Long Description
    The 6212-2Z/VA201 Radial/Deep Groove Ball Bearing features 60 mm bore diameter, straight bore, double shielded closure, 110 mm outside diameter, and 22 mm width.
  • Manufacturer Catalog Number
    6212-2Z/VA201
  • Max Rpm
    100 rpm
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12432 lbf
  • Radial Static Load Capacity
    8093 lbf
  • Resistance Features
    Corrosion Resistant, Extreme Temperature
  • Seal Material
    Tinplate
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571268286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)