Motion
6904ZZC3/EM

NTN
6904ZZC3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 37 mm OD, 9 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #04008796
MFR #6904ZZC3/EM
Price$94.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6904ZZC3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 37 mm OD, 9 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #04008796
MFR #6904ZZC3/EM

Mfr description
6904ZZC3/EM BALL BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.24/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3543 in, 9.000 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.079 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    TW
  • Description
    6904ZZC3/EM BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 20 mm bore diameter, double shielded closure, 37 mm outside diameter, and 9 mm overall width.
  • Manufacturer Catalog Number
    6904ZZC3/EM
  • Manufacturer Upc Number
    4550253067726
  • Max Rpm
    19000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1580 lbf
  • Radial Static Load Capacity
    830 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    69
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253067726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)