Motion
CDJP2B10-15D-B

SMC CORP OF AMERICA
CDJP2B10-15D-B

Pin Cylinder, Double Acting, Sgl Rod
Mi Item #04008827
MFR #CDJP2B10-15D-B
Price$32.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJP2B10-15D-B

Pin Cylinder, Double Acting, Sgl Rod
Mi Item #04008827
MFR #CDJP2B10-15D-B

Mfr description
CDJP2B10-15D-B PIN CYLINDER, DOUBLE
  • The body material has been changed from brass to aluminium, achieving impressive weight reduction.
  • The overall length of the cylinder has been reduced resulting in an extremly compact cylinder.
  • Solid state auto-switches can also be mounted now.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.62/each

Specifications

Dimensions

  • Bore Diameter
    0.3940 in
  • Overall Height
    19 mm
  • Overall Length
    59.5 mm
  • Overall Width
    15 mm
  • Port Size
    M3x0.5
  • Pull Force At 100 Psi
    46.2 N
  • Push Force At 100 Psi
    55 N
  • Rod Size
    4 mm
  • Rod Size / Thread
    4 mm Rod / Without Thread
  • Stroke  
    15 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Sold Separately
  • Body Material
    Aluminum
  • Body Option
    Extruded Body
  • Body Type
    Compact
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CJP2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    B
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    With Magnet
  • Magnetic Piston
    Built in
  • Manufacturer Catalog
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.6 MPa
  • Mounting Type
    Basic
  • Operating Temperature Range
    -10 to +60 °C °F
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure @ Mpa
    1
  • Rod End Thread
    Without Thread
  • Rod Type
    Single Rod
  • Series
    CJP2
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)