Motion
VQD1151U-5M
4 PORT SOLENOID VALVE
MI ITEM #04008830
MFR #VQD1151U-5M
List Price$39.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 PORT SOLENOID VALVE
MI ITEM #04008830
MFR #VQD1151U-5M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.19/each for your price

Overview

Mfr description
VQD1151U-5M 4 PORT SOLENOID VALVE
  • Fluid: Air/inert gas
  • Operating pressure range: 0MPa/10Torr (Vacuum) - 0.7MPa (7.1kgf/cm 2 )
  • Effective area (Cv factor): Standard type 0.9mm 2 (0.05);high flow type 1.5mm 2 (0.08)
  • Coil rated voltage: 12, 24VDC
  • Response time: ON: 4ms; OFF: 2ms
  • Ambient/fluid temp: -10 to 50°C

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M Plug
  • Flow Coefficient Cv Flow Factor Kv
    0.05 (P to A/B) Cv, 0.06 (A/B to EA/EB) Cv
  • Manual Operation Type
    Locking
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Port Sizes
    Subplate Mounted
  • Subplate Port Size
    M5x0.8
  • Manufacturer Product Page
  • Standards Met
    JIS B 8374-1981
  • Actuation
    Direct Acting Solenoid
  • Body Material
    Zinc
  • Description Keyword
    Subplate Not Included
  • Overall Height
    37 mm
  • Overall Length
    50.5 mm
  • Overall Width
    17.5 mm
  • Response Time
    2 (OFF) ms, 4 (ON) ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    2 W
  • Sonic Conductance (C)
    0.22 (E/B to EA/EB) dm³/(s.bar), 0.22 (P to A/B) dm³/(s.bar)
  • Valve Function
    Poppet
  • Series
    VQD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought