Motion
208048
Beyond Acrylic Black
MI ITEM #04008833
MFR #208048
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beyond Acrylic Black
MI ITEM #04008833
MFR #208048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
208048 SATIN BLACK
  • Superior resistance to chipping, cracking and peeling: excellent color retention

Specifications

  • Base Type
    Water
  • Resin Type
    Acrylic Urethane Enamel
  • Color
    Black
  • Color Family
    Black
  • Container Size
    1 gal (US)
  • Exposure
    Exterior, Interior
  • Finish
    SATIN
  • Dry Time
    30 min
  • Min Application Temperature
    +10 °C
  • Max Application Temperature
    +38 °C
  • Volatile Organic Compound Content
    0 g/L
  • Coverage Range
    135-490 ft²
  • UPC_NO
    020066120788
  • Size
    1 GALLON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text