Motion
208058
Beyond Acrylic Black
MI ITEM #04008836
MFR #208058
List Price$113.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beyond Acrylic Black
MI ITEM #04008836
MFR #208058

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$113.30/each for your price

Overview

Mfr description
208058 GLOSS BLACK
  • Superior resistance to chipping, cracking and peeling: excellent color retention
  • Fast, convenient, single-component system-dries in 30 minutes
  • Impervious to moisture: easily cleaned and sanitized
  • For interior/exterior use on primed or painted metal, concrete, masonry, wood, drywall, tile
  • Meets USDA requirements for incidental food contact: LEED approved2

Specifications

  • Base Type
    Water
  • Resin Type
    Acrylic Urethane Enamel
  • Color
    Black
  • Color Family
    Black
  • Container Size
    1 gal (US)
  • Exposure
    Exterior, Interior
  • Finish
    GLOSS
  • Dry Time
    30 min
  • Min Application Temperature
    +10 °C
  • Max Application Temperature
    +38 °C
  • Volatile Organic Compound Content
    0 g/L
  • Coverage Range
    165-520 ft²
  • UPC_NO
    020066120887
  • Size
    1 GALLON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought