1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WIKA INSTRUMENT CORP
213.53 2.5 30PSI 1/4 B
4270836 Pneumatic Pressure Gauge - 2-1/2 in Face, 0/30 psi, 1/4 in Male NPT Threaded Port, Lower Mount
MI ITEM #
04008865
MFR #
213.53 2.5 30PSI 1/4 B
Price
$37.47
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Pneumatic Gauges
WIKA INSTRUMENT CORP 213.53 2.5 30PSI 1/4 B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WIKA INSTRUMENT CORP
213.53 2.5 30PSI 1/4 B
4270836 Pneumatic Pressure Gauge - 2-1/2 in Face, 0/30 psi, 1/4 in Male NPT Threaded Port, Lower Mount
MI ITEM #
04008865
MFR #
213.53 2.5 30PSI 1/4 B
Mfr description
212.53 2.5 30PSI 1/4 B
Vibration and shock resistant (with liquid filling)
Stainless steel case
Pressure ranges up to 15,000 psi (1,000 bar)
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$37
.47
/each
Add to Cart
Specifications
Dimensions
Display Outside
Diameter
2-1/2 in
Details
Display Pressure Range
0/30 psi
Gauge Type
Pressure Gauge
Mounting Type
Lower Mount
Standards Met
ASME B40.100 & EN 837-1
Thread Connection
1/4 NPT
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items