Motion
YCJT2 SGT
Flange-Mount Ball Bearing Unit - 2 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Shroud Seal Seal
Mi Item #04008878
MFR #YCJT2 SGT
Price$327.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 2 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Shroud Seal Seal
Mi Item #04008878
MFR #YCJT2 SGT

Mfr description
YCJT 2" SGT HOUSED UNITS
  • Same design as the YCJ Series, but mounted with two bolts instead of four
  • Shaft Guarding Technology™ reduces replacement time, provides shaft protection and prolongs the life of the shaft
  • Equipped with GY-KRRB wide-inner-ring set screw bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.93/each

Specifications

Dimensions

  • Base Thickness
    0.6570 in
  • Bolt Center To Center Length  
    7.2520 in
  • Bolt Circle Diameter  
    7.2500 in
  • Bolt Size
    17 mm
  • Bore Diameter  
    2 in
  • Overall Height  
    2.1890 in
  • Overall Length Diameter  
    8.5000 in
  • Weight
    8.08 lbs

Details

  • Bearing Material
    Steel
  • Bearing Number
    GY1200KRRB SGT
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796291546
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    10800 lbf
  • Radial Static Load Capacity
    6570 lbf
  • Seal Type
    Shroud Seal
  • Series
    YCJT
  • Type Of Bearing
    Ball
  • UPC_NO
    087796291546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)