Motion
W2A1
Air Chipping Hammer - Industrial Duty, 2300 bpm, 2 in Stroke, 28 cfm
MI ITEM #04009570
MFR #W2A1
Price$1,322.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chipping Hammer - Industrial Duty, 2300 bpm, 2 in Stroke, 28 cfm
MI ITEM #04009570
MFR #W2A1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,322.09/each

Specifications

Dimensions

  • Chuck Size
    15 mm
  • Inlet size
    3/8 NPT
  • Overall Length
    16.38 in
  • Stroke
    2 in
  • Tool Weight
    15.13 lbs

Details

  • Air Consumption
    28 cfm
  • Chuck Style
    Hex
  • Duty Type
    Industrial Duty
  • Handle Style
    Swan Neck
  • Impact Rate
    2300 bpm
  • Material
    Aluminum
  • Retainer Type
    Threaded barrel with rubber buffered

Overview

Mfr description
W2A1 AIR CHIPPING HAMMER 2IN STROKE
  • Power: With a diecast aluminum housing and a swan neck handle, these tools are as ergonomic as they are powerful and have an excellent power-to-weight ratio, making handling a breeze
  • Durability : These hammers have a heavy duty front end featuring a threaded barrel and rubber buffered retainer for increased steel and retainer life, to last you a long time
  • Reliability: With a long nozzle that allows the bit to rotate, you can expect the same result every time you use these hammers.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought