Motion
210-2803S/S

ZSI-FOSTER INC
210-2803S/S

Pneumatic Socket - Stainless Steel Body Material, 1/8 in NPT, 1/8 – 27 Female Thread, 300 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #04009626
MFR #210-2803S/S
Price$69.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZSI-FOSTER INC
210-2803S/S

Pneumatic Socket - Stainless Steel Body Material, 1/8 in NPT, 1/8 – 27 Female Thread, 300 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #04009626
MFR #210-2803S/S

Mfr description
210-2803S/S SOCKET ARO 210 FEMALE THREAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.48/each

Specifications

Dimensions

  • Actual Thread Size
    1/8 – 27 NPT
  • Body Size
    1/4 in
  • Weight
    0.207 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Stainless Steel
  • Coupling Component
    Socket
  • Coupling Connection Type
    Automatic
  • Description Keyword
    1/8 in NPT, 1/8 – 27 Female Thread
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Air tools, Industrial/In-Plant, General pneumatic
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Material Specifics
    303 Stainless Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    ARO
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)