Motion
4401-78120
4401 Series Reusable Hose Fittings Female Swivel With Spring Guard Sleeveless Compression - Brass Material
MI ITEM #04009747
MFR #4401-78120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4401 Series Reusable Hose Fittings Female Swivel With Spring Guard Sleeveless Compression - Brass Material
MI ITEM #04009747
MFR #4401-78120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4401-78120 3/8 NPSM W/SPRING FITNG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Material
    Brass
  • Compatible Hose Series
    4202 Paint Hose
  • Overall Length
    4.380 in
  • End 1 Thread
    3/8-18
  • Hex Size
    0.625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text