Motion
X348 GOLD ANODIZED

PEER CHAIN
X348 GOLD ANODIZED

Engineering Chain - Forged Series, 348 / 3.0000 in Pitch, Riveted, Gold Anodized Material
MI ITEM #04009783
MFR #X348 GOLD ANODIZED
List Price$49.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
X348 GOLD ANODIZED

Engineering Chain - Forged Series, 348 / 3.0000 in Pitch, Riveted, Gold Anodized Material
MI ITEM #04009783
MFR #X348 GOLD ANODIZED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.88/each for your price

Overview

Mfr description
X348 X 10 FT GOLD ANODIZED
  • All PEER drop forged chains are commonly used in overhead conveyor systems and automated material handling systems.
  • PEER drop forged chain offers increased flexibility.
  • All chain components are heat treated to achieve greater durability and extended chain life.
  • Precise pitch control and smooth bearing area for optimal wear life.

Specifications

  • Engineering Chain Size & Pitch
    348 / 3.0000 in
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Material
    Gold Anodized
  • Series
    Forged
  • Overall Length
    10 ft
  • Pin Diameter
    0.500 in
  • Tensile Strength
    24000 lbs
  • Standards Met
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Chain Standard
    ANSI
  • Country of Origin
    Thailand
  • Plate Height
    1.102 in
  • Plate Thickness
    0.402 in
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    348 / 3"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text