Motion
B4-CIT-42SB
Conveyor Replacement Idler Roller - CEMA B, 4.0000 in Roller Diameter, 42.0000 in Belt Width, Steel Material
Mi Item #04009879
MFR #B4-CIT-42SB
Price$87.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA B, 4.0000 in Roller Diameter, 42.0000 in Belt Width, Steel Material
Mi Item #04009879
MFR #B4-CIT-42SB

Mfr description
B4-CIT-42SB COMPLETE ROLL ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.60/each

Specifications

Dimensions

  • Belt Width
    42.0000 in
  • Roller Diameter
    4.0000 in
  • Roller Length
    42.0000 in
  • Weight
    11.00 lbs, 4.99 kg

Details

  • CEMA Rating
    CEMA B
  • Lubrication
    Sealed
  • Material
    Steel
  • Replacement Roller Type
    Channel Inset Trougher Roll
  • Type Of Bearing
    Sealed Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)