1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
B4-FLI-20SB
Conveyor Replacement Idler Roller - CEMA B, 4.0000 in Roller Diameter, 20.0000 in Belt Width, Rubber Material
MI ITEM #
04009904
MFR #
B4-FLI-20SB
Price
$328.05
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
PRECISION PULLEY & IDLER B4-FLI-20SB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
B4-FLI-20SB
Conveyor Replacement Idler Roller - CEMA B, 4.0000 in Roller Diameter, 20.0000 in Belt Width, Rubber Material
MI ITEM #
04009904
MFR #
B4-FLI-20SB
Mfr description
B4-FLI-20SB COMPLETE ROLL ASSY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$328
.05
/each
Add to Cart
Specifications
Dimensions
Belt Width
20.0000 in
Roller Diameter
4.0000 in
Weight
16.00 lbs, 7.26 kg
Details
CEMA Rating
CEMA B
Lubrication
Sealed
Material
Rubber
Replacement Roller Type
Flat Rubber Disc Roll
Type Of Bearing
Sealed Ball Bearing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items