Specifications
Dimensions
- Belt Width48.0000 in
- Roller Diameter4.0000 in
- Weight35.00 lbs, 15.88 kg
Details
- CEMA RatingCEMA B
- LubricationSealed
- MaterialRubber
- Replacement Roller TypeFlat Rubber Disc Roll
- Type Of BearingSealed Ball Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)