Specifications
Dimensions
- Belt Width16.0000 in
- Roller Diameter4.0000 in
- Weight14.00 lbs, 6.35 kg
Details
- CEMA RatingCEMA B
- LubricationSealed
- MaterialRubber
- Replacement Roller TypeReturn
- Type Of BearingSealed Ball Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)