Specifications
Dimensions
- Belt Width8.7500 in
- Roll Diameter4.0000 in
Details
- A/B ClassB
- CEMA RatingCEMA B
- Idler TypeTrougher Equal
- LubricationSealed
- SealLabyrinth with Contact Seals
- Type Of BearingBall Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)