Specifications
Dimensions
- Belt Width14.0000 in
- Roller Diameter5.0000 in
- Weight16.00 lbs, 7.26 kg
Details
- CEMA RatingCEMA B
- LubricationSealed
- MaterialRubber
- Replacement Roller TypeChannel Inset Flat Rubber Disc Roll
- Type Of BearingSealed Ball Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)