Motion
B5-CIFLI-30SB
Conveyor Replacement Idler Roller - CEMA B, 5.0000 in Roller Diameter, 30.0000 in Belt Width, Rubber Material
MI ITEM #04009993
MFR #B5-CIFLI-30SB
Price$547.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA B, 5.0000 in Roller Diameter, 30.0000 in Belt Width, Rubber Material
MI ITEM #04009993
MFR #B5-CIFLI-30SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$547.93/each

Specifications

Dimensions

  • Belt Width
    30.0000 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    30.0000 in
  • Weight
    29.00 lbs, 13.15 kg

Details

  • CEMA Rating
    CEMA B
  • Lubrication
    Sealed
  • Material
    Rubber
  • Replacement Roller Type
    Channel Inset Flat Rubber Disc Roll
  • Type Of Bearing
    Sealed Ball Bearing

Overview

Mfr description
B5-CIFLI-30SB COMPLETE ROLL ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought