Motion
B5-CIRI-42SB
Conveyor Replacement Idler Roller - CEMA B, 5.0000 in Roller Diameter, 42.0000 in Belt Width, Rubber Material
Mi Item #04010004
MFR #B5-CIRI-42SB
Price$547.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA B, 5.0000 in Roller Diameter, 42.0000 in Belt Width, Rubber Material
Mi Item #04010004
MFR #B5-CIRI-42SB

Mfr description
B5-CIRI-42SB COMPLETE ROLL ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$547.04/each

Specifications

Dimensions

  • Belt Width
    42.0000 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    42.0000 in
  • Weight
    32.00 lbs, 14.51 kg

Details

  • CEMA Rating
    CEMA B
  • Lubrication
    Sealed
  • Material
    Rubber
  • Replacement Roller Type
    Channel Inset Return Rubber Disc Roll
  • Type Of Bearing
    Sealed Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)