Motion
B5-CIT-14SB
Conveyor Replacement Idler Roller - CEMA B, 5.0000 in Roller Diameter, 14.0000 in Belt Width, Steel Material
MI ITEM #04010006
MFR #B5-CIT-14SB
Price$71.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA B, 5.0000 in Roller Diameter, 14.0000 in Belt Width, Steel Material
MI ITEM #04010006
MFR #B5-CIT-14SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.51/each

Specifications

Dimensions

  • Belt Width
    14.0000 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    14.0000 in
  • Weight
    5.00 lbs, 2.27 kg

Details

  • CEMA Rating
    CEMA B
  • Lubrication
    Sealed
  • Material
    Steel
  • Replacement Roller Type
    Channel Inset Trougher Roll
  • Type Of Bearing
    Sealed Ball Bearing

Overview

Mfr description
B5-CIT-14SB COMPLETE ROLL ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought