Motion
B5-CIT-16SB
Conveyor Replacement Idler Roller - CEMA B, 5.0000 in Roller Diameter, 16.0000 in Belt Width, Steel Material
Mi Item #04010007
MFR #B5-CIT-16SB
Price$74.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA B, 5.0000 in Roller Diameter, 16.0000 in Belt Width, Steel Material
Mi Item #04010007
MFR #B5-CIT-16SB

Mfr description
B5-CIT-16SB COMPLETE ROLL ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.19/each

Specifications

Dimensions

  • Belt Width
    16.0000 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    16.0000 in
  • Weight
    6.00 lbs, 2.72 kg

Details

  • CEMA Rating
    CEMA B
  • Lubrication
    Sealed
  • Material
    Steel
  • Replacement Roller Type
    Channel Inset Trougher Roll
  • Type Of Bearing
    Sealed Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)