Specifications
Dimensions
- Belt Width20.0000 in
- Roller Diameter5.0000 in
- Weight17.00 lbs, 7.71 kg
Details
- CEMA RatingCEMA B
- LubricationSealed
- MaterialSteel
- Replacement Roller TypeImpact Flat Carry
- Type Of BearingSealed Ball Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)