Specifications
Dimensions
- Belt Width18.0000 in
- Roller Diameter5.0000 in
- Weight18.00 lbs, 8.16 kg
Details
- CEMA RatingCEMA B
- LubricationSealed
- MaterialRubber
- Replacement Roller TypeReturn
- Type Of BearingSealed Ball Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)