Specifications
Dimensions
- Belt Width30.0000 in
- Roller Diameter5.0000 in
- Weight25.00 lbs, 11.34 kg
Details
- CEMA RatingCEMA B
- LubricationSealed
- MaterialRubber
- Replacement Roller TypeReturn
- Type Of BearingSealed Ball Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)