Motion
B5-SAFL-22.75
Conveyor Belt Idler - CEMA B Rating, 5.0000 in Roll Diameter, 22.7500 in Belt Width
Mi Item #04010095
MFR #B5-SAFL-22.75
Price$223.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA B Rating, 5.0000 in Roll Diameter, 22.7500 in Belt Width
Mi Item #04010095
MFR #B5-SAFL-22.75

Mfr description
B5-SAFL-22.75 22.688 SLTBRCH SA RETRO RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.46/each

Specifications

Dimensions

  • Belt Width  
    22.7500 in
  • Roll Diameter  
    5.0000 in

Details

  • A/B Class
    B
  • CEMA Rating
    CEMA B
  • Idler Type
    Flat Self-Aligner
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)