Specifications
Dimensions
- Belt Width7.5600 in
- Roll Diameter5.0000 in
Details
- A/B ClassB
- CEMA RatingCEMA B
- Idler TypeTrougher Equal
- LubricationSealed
- SealLabyrinth with Contact Seals
- Type Of BearingBall Bearing
Overview
Mfr description
B5-SATE-7.56 7.500 SLTBRCH SA RETRO ROLL