Motion
C4-CIRI-42SB
Conveyor Replacement Idler Roller - CEMA C, 4.0000 in Roller Diameter, 42.0000 in Belt Width, Rubber Material
MI ITEM #04010140
MFR #C4-CIRI-42SB
Price$508.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 4.0000 in Roller Diameter, 42.0000 in Belt Width, Rubber Material
MI ITEM #04010140
MFR #C4-CIRI-42SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$508.61/each

Specifications

Dimensions

  • Belt Width
    42.0000 in
  • Roller Diameter
    4.0000 in
  • Roller Length
    42.0000 in
  • Weight
    28.00 lbs, 12.70 kg

Details

  • CEMA Rating
    CEMA C
  • Lubrication
    Sealed
  • Material
    Rubber
  • Replacement Roller Type
    Channel Inset Return Rubber Disc Roll
  • Type Of Bearing
    Sealed Ball Bearing

Overview

Mfr description
C4-CIRI-42SB COMPLETE ROLL ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought