Motion
C4-CIT-18SB
Conveyor Replacement Idler Roller - CEMA C, 4.0000 in Roller Diameter, 18.0000 in Belt Width, Steel Material
Mi Item #04010144
MFR #C4-CIT-18SB
Price$95.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 4.0000 in Roller Diameter, 18.0000 in Belt Width, Steel Material
Mi Item #04010144
MFR #C4-CIT-18SB

Mfr description
C4-CIT-18SB COMPLETE ROLL ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.60/each

Specifications

Dimensions

  • Belt Width
    18.0000 in
  • Roller Diameter
    4.0000 in
  • Roller Length
    18.0000 in
  • Weight
    6.00 lbs, 2.72 kg

Details

  • CEMA Rating
    CEMA C
  • Lubrication
    Sealed
  • Material
    Steel
  • Replacement Roller Type
    Channel Inset Trougher Roll
  • Type Of Bearing
    Sealed Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)