Motion
C4-CITS-48SB
CEMA C, 4.0000 in Roller Diameter, 48.0000 in Belt Width, Steel Material
Mi Item #04010166
MFR #C4-CITS-48SB
Price$143.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CEMA C, 4.0000 in Roller Diameter, 48.0000 in Belt Width, Steel Material
Mi Item #04010166
MFR #C4-CITS-48SB

Mfr description
C4-CITS-48SB COMPLETE ROLL ASSY-SPEC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.91/each

Specifications

Dimensions

  • Belt Width
    48.0000 in
  • Roller Diameter
    4.0000 in

Details

  • CEMA Rating
    CEMA C
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)