Motion
C4-GMFL-63.00
Conveyor Replacement Idler Roller - CEMA C, 4.0000 in Roller Diameter, 60.0000 in Belt Width, Zinc Material
MI ITEM #04010211
MFR #C4-GMFL-63.00
Price$325.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 4.0000 in Roller Diameter, 60.0000 in Belt Width, Zinc Material
MI ITEM #04010211
MFR #C4-GMFL-63.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$325.37/each

Specifications

Dimensions

  • Belt Width
    60.0000 in
  • Roller Diameter
    4.0000 in
  • Roller Length
    63.0000 in
  • Weight
    42.00 lbs, 19.05 kg

Details

  • CEMA Rating
    CEMA C
  • Material
    Zinc
  • Replacement Roller Type
    Return

Overview

Mfr description
C4-GMFL-63.00 62.500 ZN ZN GOOD RETRO RO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought