Motion
C4-GMTE-11.19
Conveyor Replacement Idler Roller - CEMA C, 4.0000 in Roller Diameter, 30.0000 in Belt Width, Steel Material
MI ITEM #04010212
MFR #C4-GMTE-11.19
Price$153.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 4.0000 in Roller Diameter, 30.0000 in Belt Width, Steel Material
MI ITEM #04010212
MFR #C4-GMTE-11.19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$153.75/each

Specifications

Dimensions

  • Belt Width
    30.0000 in
  • Roller Diameter
    4.0000 in
  • Roller Length
    11.1900 in
  • Weight
    9.00 lbs, 4.08 kg

Details

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Replacement Roller Type
    Equal Troughing

Overview

Mfr description
C4-GMTE-11.19 10.500 ZN ZN GOOD RETRO RO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought