Motion
C4-LUFL-33.75
Conveyor Replacement Idler Roller - CEMA C, 4.0000 in Roller Diameter, 30.0000 in Belt Width, Steel Material
MI ITEM #04010220
MFR #C4-LUFL-33.75
Price$225.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 4.0000 in Roller Diameter, 30.0000 in Belt Width, Steel Material
MI ITEM #04010220
MFR #C4-LUFL-33.75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$225.26/each

Specifications

Dimensions

  • Belt Width
    30.0000 in
  • Roller Diameter
    4.0000 in
  • Roller Length
    33.7500 in
  • Weight
    25.00 lbs, 11.34 kg

Details

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Replacement Roller Type
    Return

Overview

Mfr description
C4-LUFL-33.75 35.125 SLTBRCH LUFF RETRO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought