Motion
C4-LUFL-39.75
Conveyor Replacement Idler Roller - CEMA C, 4.0000 in Roller Diameter, 36.0000 in Belt Width, Steel Material
Mi Item #04010221
MFR #C4-LUFL-39.75
Price$240.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 4.0000 in Roller Diameter, 36.0000 in Belt Width, Steel Material
Mi Item #04010221
MFR #C4-LUFL-39.75

Mfr description
C4-LUFL-39.75 41.125 SLTBRCH LUFF RETRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.45/each

Specifications

Dimensions

  • Belt Width
    36.0000 in
  • Roller Diameter
    4.0000 in
  • Roller Length
    39.7500 in
  • Weight
    29.00 lbs, 13.15 kg

Details

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Replacement Roller Type
    Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)