Motion
C4-LUTE-12.75
Conveyor Replacement Idler Roller - CEMA C, 4.0000 in Roller Diameter, 36.0000 in Belt Width, Steel Material
MI ITEM #04010227
MFR #C4-LUTE-12.75
Price$125.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 4.0000 in Roller Diameter, 36.0000 in Belt Width, Steel Material
MI ITEM #04010227
MFR #C4-LUTE-12.75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$125.14/each

Specifications

Dimensions

  • Belt Width
    36.0000 in
  • Roller Diameter
    4.0000 in
  • Roller Length
    12.7500 in
  • Weight
    11.00 lbs, 4.99 kg

Details

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Replacement Roller Type
    Equal Troughing

Overview

Mfr description
C4-LUTE-12.75 12.750 SLTBRCH LUFF RETRO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought